Menu Search
LEGRAND - PASS & SEYMOUR #26242-W

Receptacle, Decorator Duplex; NEMA 5-15R; 125V AC; 15A; White

SKU # 78500778441
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Type: Decorator Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Grade: Specification
Wiring: Back & Side