Menu Search
LEGRAND - PASS & SEYMOUR #TR-5262USBW

Receptacle, Decorator Duplex; NEMA 5-15R; 15A; White

SKU # 78500703162 Manufacturer Series: TR5262
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Decorator Duplex, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Ground: Grounding
NEMA: 5-15R
Color: White
Grade: Federal Specification
Wiring: Back and Side
Material: Polycarbonate Face, Thermoplastic Body

Additional Info: USB Charger