Menu Search
LEGRAND - PASS & SEYMOUR #26352-BK

Receptacle, Decorator Duplex; NEMA 5-20R; 125V AC; 20A; Black

SKU # 78500778536
Type: Decorator Duplex
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Color: Black
Application Grade: Specification
Wiring Method: Back & Side