Menu Search
LEGRAND - PASS & SEYMOUR #TR-5362USBW

Receptacle, Decorator Duplex; NEMA 5-20R; 20A; White

SKU # 78500703166 Manufacturer Series: TR5362
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Type: Decorator Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Ground: Grounding
NEMA: 5-20R
Grade: Federal Specification
Wiring: Back and Side
Material: Polycarbonate Face, Nylon Body

Additional Info: USB Charger