Menu Search
LEGRAND - PASS & SEYMOUR #IG26362-W

Receptacle, Decorator Duplex; NEMA 5-20R; 20A; White

SKU # 78500784216
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Type: Decorator Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-20R
Grade: Specification
Wiring: Back & Side