The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
LEGRAND - PASS & SEYMOUR #TM870-STMWCC6

Receptacle, Decorator Single; 120/277V AC; 15A; White

SKU # 78500730483
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Decorator Single Switch
Rating - Amps: 15A
Rating - Volts: 120/277V AC
Number of Poles: 1P
Color: White
Material: Thermoplastic

Additional Info: Dimensions: 4.19 in. H x 1.43 in. W x 0.99 in. D