Menu Search
LEGRAND - PASS & SEYMOUR #TR26261-W

Receptacle, Decorator Single; 125V AC; 15A; White

SKU # 78500700488 Manufacturer Series: TR26261
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Decorator Single, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Ground: Grounding
NEMA: 5-15R
Color: White
Grade: Federal Specification
Wiring: Back and Side
Material: Nylon Face, PVC Body