Menu Search
LEGRAND - PASS & SEYMOUR #26361-W

Receptacle, Decorator Single; NEMA 5-20R; 125V AC; 20A; White

SKU # 78500778547
Type: Decorator Single
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Color: White
Application Grade: Specification
Wiring Method: Back & Side

P&S 26361-W 20A-5-20R-SGL-RCPT