Menu Search
LEGRAND - PASS & SEYMOUR #CR15-W

Receptacle, Duplex; 125V AC; 15A; Commercial Grade; White

SKU # 78500711908 Manufacturer Series: CR15
Type: Duplex, Standard
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Color: White
Application Grade: Commercial
Wiring Method: Side