Menu Search
LEGRAND - PASS & SEYMOUR #CR20-LA

Receptacle, Duplex; 125V AC; 20A; Commercial Grade; Light Almond

SKU # 78500760804 Manufacturer Series: CR20
Type: Duplex, Standard
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Color: Light Almond
Application Grade: Commercial
Wiring Method: Side