Menu Search
LEGRAND - PASS & SEYMOUR #IG8300-RED

Receptacle, Duplex; 125V AC; 20A; Hospital Grade; Red

SKU # 78500783055 Manufacturer Series: IG8300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-20R
Color: Red
Grade: Hospital
Wiring: Back and Side
Material: Nylon Face, PVC Body

Here is the same durable, easy-installing design as our Heavy-Duty Receptacles - but with isolated ground. They share our quick-wiring back or side wire design, which produces rock-solid electrical connections. And they also feature the same tri-drive terminal and mounting screws and impact-resistant nylon face.

Additional Info: Heavy Duty, Operating Temperature: -40 to 60 deg C