Menu Search
LEGRAND - PASS & SEYMOUR #5362

Receptacle, Duplex; 125V AC; 20A; Specification Grade; Brown

SKU # 78500753620 Manufacturer Series: 5362
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex, Standard
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Brown
Grade: Specification, Extra-Hard Use
Wiring: Back & Side