Menu Search
LEGRAND - PASS & SEYMOUR #5362-I

Receptacle, Duplex; 125V AC; 20A; Specification Grade; Ivory

SKU # 78500753622 Manufacturer Series: 5362
Type: Duplex, Standard
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Color: Ivory
Application Grade: Specification, Extra-Hard Use
Wiring Method: Back & Side