Menu Search
LEGRAND - PASS & SEYMOUR #PS8200-HRED

Receptacle, Duplex; 15A; Hospital Grade; Red

SKU # 78500786011 Manufacturer Series: PS8200-H
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Type: Duplex
Wiring: Back and Side
Material: Nylon Face, PVC Body
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Grade: Hospital