Menu Search
LEGRAND - PASS & SEYMOUR #3232

TradeMaster® Receptacle, Duplex; 2 Pole; 3 Wire; 15A; Brown

SKU # 78500732320
Type: Duplex, Standard
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Color: Brown
Application Grade: Residential
Wiring Method: Push-in & Side