Menu Search
LEGRAND - PASS & SEYMOUR #5262-A

Receptacle, Duplex; 2 Pole; 3 Wire; 15A; Brown

SKU # 78500752800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Brown
Grade: Industrial
Wiring: Back & Side