Menu Search
LEGRAND - PASS & SEYMOUR #PS8200-HSGRY

Receptacle, Duplex; 2 Pole; 3 Wire; 15A; Gray

SKU # 78500730716 Manufacturer Series: PS8200-HS
Type: Duplex
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Material: Nylon Face, PVC Body
Color: Gray
Application Grade: Hospital
Wiring Method: Back and Side

Adding a smooth face to our rugged Heavy-Duty Receptacle means less dirt-catching crevices and less cleaning. These receptacles provide the same durable features including brass straps for strength, triple-wipe brass power contacts for retention, and screw-pressure-plate back wiring for fast installation.

Additional Info: Heavy Duty, Operating Temperature: -40 to 60 deg C