Menu Search
LEGRAND - PASS & SEYMOUR #PT8200-LA

Receptacle, Duplex; 2 Pole; 3 Wire; 15A; Light Almond

SKU # 78500709107
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Light Almond
Grade: Hospital
Wiring: PlugTail Connector
Material: Nylon

Factory-terminated devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle. The connector simply snaps into the back of the device - no fussing with wires, stripping or tightening screws. PlugTail devices are finger safe with no exposed terminals, so taping is not required. Now device installation is a snap.

Additional Info: Extra-Heavy Duty, Operating Temperature: -40 to 60 deg C