Menu Search
LEGRAND - PASS & SEYMOUR #TRIG8200-LA

Receptacle, Duplex; 2 Pole; 3 Wire; 15A; Light Almond

SKU # 78500701161 Manufacturer Series: TRIG8200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-15R
Color: Light Almond
Grade: Hospital
Wiring: Back and Side

Additional Info: Heavy Duty