Menu Search
LEGRAND - PASS & SEYMOUR #PT8200-W

Receptacle, Duplex; 2 Pole; 3 Wire; 15A; White

SKU # 78500709109 Manufacturer Series: PlugTail 8200
Type: Duplex
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Material: Nylon
Color: White
Application Grade: Hospital
Wiring Method: PlugTail Connector

Factory-terminated devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle. The connector simply snaps into the back of the device - no fussing with wires, stripping or tightening screws. PlugTail devices are finger safe with no exposed terminals, so taping is not required. Now device installation is a snap.

Additional Info: Extra-Heavy Duty, Operating Temperature: -40 to 60 deg C