Menu Search
Duplex and Single Receptacles Receptacle, Duplex; 2 Pole; 3 Wire; 20A; Gray
LEGRAND - PASS & SEYMOUR #PTTR63-GRY

Receptacle, Duplex; 2 Pole; 3 Wire; 20A; Gray

SKU # 78500786039 Manufacturer Series: PlugTail TR63
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Gray
Grade: Industrial
Wiring: PlugTail Connector
Material: Nylon

Factory-terminated wiring devices are what you get with PlugTail wiring devices. Wiring devices are terminated the same no matter what the skill level. The UL-Listed connectors are keyed to ensure proper wiring installation into each extra heavy-duty receptacle. Just snap the connector into the back of the device. And a sturdy mechanical shutter system helps prevent children from sticking objects into the receptacle.

Additional Info: Heavy Duty, Operating Temperature: -40 to 60 deg C