Menu Search
LEGRAND - PASS & SEYMOUR #TR63-HLA

Receptacle, Duplex; 2 Pole; 3 Wire; 20A; Light Almond

SKU # 78500714517 Manufacturer Series: TR63-H
Type: Duplex
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Material: Nylon
Color: Light Almond
Application Grade: Hospital
Wiring Method: Back and Side

The heavy-gauge brass straps lock into the 100 percent nylon faces and back bodies - ensuring long-term durability. And a sturdy mechanical shutter system helps prevent children from sticking objects into the receptacle. Installation is quick and easy, thanks to screw-pressure-plate back wiring (side wiring is supported too). There is even a back wire clamp on the ground terminal.

Additional Info: Operating Temperature: -40 to 60 deg C