Menu Search
LEGRAND - PASS & SEYMOUR #CRB5362-RED

Receptacle, Duplex; 2 Pole; 3 Wire; 20A; Red

SKU # 78500721027
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex, Standard
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Red
Grade: Specification, Construction
Wiring: Back & Side
Material: Nylon Face, Thermoplastic Body