Menu Search
LEGRAND - PASS & SEYMOUR #PTIG8300-RED

Receptacle, Duplex; 2 Pole; 3 Wire; 20A; Red

SKU # 78500727807 Manufacturer Series: PlugTail IG8300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-20R
Color: Red
Grade: Hospital
Wiring: PlugTail Connector
Material: Nylon Face, PVC Body

Factory-terminated devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle. The connector simply snaps into the back of the device - no fussing with wires, stripping or tightening screws. PlugTail devices are finger safe with no exposed terminals, so taping is not required. Now device installation is a snap.

Additional Info: Heavy Duty, Operating Temperature: -40 to 60 deg C