Menu Search
LEGRAND - PASS & SEYMOUR #323220W

TradeMaster® Receptacle, Duplex; 2 Pole; 3 Wire; 20A; White

SKU # 78500726896
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex, Standard
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: White
Grade: Residential
Wiring: Push-in & Side