You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #CRB5362

Receptacle, Duplex; 2 Pole; 3 Wire; 20A; Brown

SKU # 78500721021
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Brown
Rating - Amps: 20A
NEMA: 5-20R
Type: Duplex, Standard
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
Grade: Specification, Construction
Wiring: Back & Side
Material: Nylon Face, Thermoplastic Body