Menu Search
LEGRAND - PASS & SEYMOUR #8800-GRY

Receptacle, Duplex; 250V AC; 20A; Hospital Grade; Gray

SKU # 78500788032 Manufacturer Series: 8800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex
Rating - Amps: 20A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-20R
Color: Gray
Grade: Hospital
Wiring: Back and Side
Material: Nylon

When it comes to toughness, this no-compromise receptacle has it all: impact-resistant nylon face and body, heavy-gauge brass strap locked into both the body and face, and one-piece, triple-wipe, nickel plated brass contacts. It also features screw-pressure- plate back wiring on all terminals (including the ground) for the fastest installation. Circuit label on the face and LED lamps on illuminated face models add value.

Additional Info: Extra-Heavy Duty, Operating Temperature: -40 to 60 deg C