Menu Search
LEGRAND - PASS & SEYMOUR #8200-ILW

Receptacle, Duplex Illuminated; 2 Pole; 3 Wire; 15A; White

SKU # 78500704601 Manufacturer Series: 8200-IL
Type: Duplex, Illuminated
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Material: Nylon
Color: White
Application Grade: Hospital
Wiring Method: Back and Side

When it comes to toughness, this no-compromise receptacle has it all: impact-resistant nylon face and body, heavy-gauge brass strap locked into both the body and face, and one-piece, triple-wipe, nickel plated brass contacts. It also features screw-pressure- plate back wiring on all terminals (including the ground) for the fastest installation. Circuit label on the face and LED lamps on illuminated face models add value.

Additional Info: Extra-Heavy Duty, Neon LED Lamp, Operating Temperature: -40 to 60 deg C