Menu Search
Duplex and Single Receptacles Receptacle, Duplex Illuminated; 2 Pole; 3 Wire; 20A; Red
LEGRAND - PASS & SEYMOUR #8300-ILRED

Receptacle, Duplex Illuminated; 2 Pole; 3 Wire; 20A; Red

SKU # 78500783016 Manufacturer Series: 8300-IL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Duplex, Illuminated
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Red
Grade: Hospital
Wiring: Back and Side
Material: Nylon

When it comes to toughness, this no-compromise receptacle has it all: impact-resistant nylon face and body, heavy-gauge brass strap locked into both the body and face, and one-piece, triple-wipe, nickel plated brass contacts. It also features screw-pressure- plate back wiring on all terminals (including the ground) for the fastest installation. Circuit label on the face and LED lamps on illuminated face models add value.

Additional Info: Extra-Heavy Duty, Neon LED Lamp, Operating Temperature: -40 to 60 deg C