Menu Search
Duplex and Single Receptacles Receptacle, Duplex MRI; 2 Pole; 3 Wire; 15A; Brown
LEGRAND - PASS & SEYMOUR #8200-MRI

Receptacle, Duplex MRI; 2 Pole; 3 Wire; 15A; Brown

SKU # 78500726914 Manufacturer Series: 8200-MRI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Duplex, MRI
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Brown
Grade: Hospital
Wiring: Back and Side
Material: Nylon

We build these exclusive P&S receptacles with no ferrous metal, so they are perfect for high-magnetic field environments such as magnetic-resonance imaging (MRI) suites. With the same basic design as our standard Extra Heavy-Duty Receptacles, they are extremely durable. Features include a solid brass strap for an excellent ground path to the box, plus brass terminal and installation screws.

Additional Info: Extra-Heavy Duty, Operating Temperature: -40 to 60 deg C