Menu Search
LEGRAND - PASS & SEYMOUR #5262-BK

Receptacle, Duplex; NEMA 5-15R; 125V AC; 15A; Black

SKU # 78500752626 Manufacturer Series: 5262
Type: Duplex, Standard
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Color: Black
Application Grade: Specification, Extra-Hard Use
Wiring Method: Back & Side