Menu Search

LEVITON

Receptacle, Duplex; NEMA 5-15R; 125V AC; 15A

(0 Product Options) Manufacturer Series: 5262
  • Amperage: 15A
  • Voltage: 125V AC
  • Number of Poles: 2P
  • Number of Wires: 3
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA Configuration: 5-15R