You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #IG8200-RED

Receptacle, Duplex; NEMA 5-15R; 15A; Red

SKU # 78500782046 Manufacturer Series: IG8200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-15R
Color: Red
Grade: Hospital
Wiring: Back and Side
Material: Nylon Face, PVC Body

Here is the same durable, easy-installing design as our Heavy-Duty Receptacles - but with isolated ground. They share our quick-wiring back or side wire design, which produces rock-solid electrical connections. And they also feature the same tri-drive terminal and mounting screws and impact-resistant nylon face.

Additional Info: Heavy Duty, Operating Temperature: -40 to 60 deg C