Menu Search
LEGRAND - PASS & SEYMOUR #8300-HBL

Receptacle, Duplex; NEMA 5-20R; 20A; Blue

SKU # 78500700830 Manufacturer Series: 8300-H
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Blue
Grade: Hospital
Wiring: Back and Side
Material: Nylon Face, Thermoplastic Body

Compact bodies leave more room for wires in the box, but that isn't the only way these durable receptacles speed installation. They also feature an auto-ground and screw-pressure-plate back wiring (with the option of side wiring). Long service life is ensured by one-piece, triple-wipe brass power contacts and a heavy-gauge strap that is locked into the high strength thermoplastic back body.

Additional Info: Compact Design, Heavy Duty, Operating Temperature: -40 to 60 deg C