Menu Search

LEVITON

Receptacle, Duplex; NEMA 6-15R; 250V AC; 15A

(0 Product Options) Manufacturer Series: 5662
  • Type: Duplex, Standard
  • Amperage: 15A
  • Voltage: 250V AC
  • Number of Poles: 2P
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Duplex, Standard
Amperage: 15A
Voltage: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 6-15R
Wiring Method: Back & Side