Menu Search
LEGRAND - PASS & SEYMOUR #8200-HRED

Receptacle, Duplex Slim Design; 2 Pole; 3 Wire; 15A; Red

SKU # 78500782004 Manufacturer Series: 8200-H
Type: Duplex, Slim Design
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Color: Red
Application Grade: Hospital
Wiring Method: Back & Side