Menu Search
LEGRAND - PASS & SEYMOUR #8300-HI

Receptacle, Duplex Slim Design; NEMA 5-20R; 20A; Ivory

SKU # 78500783003
Type: Duplex, Slim Design
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Color: Ivory
Application Grade: Hospital
Wiring Method: Back & Side