Menu Search
LEGRAND - PASS & SEYMOUR #TR62-HGRY

Receptacle, Duplex Tamper Resistant; 2 Pole; 3 Wire; 15A; Gray

SKU # 78500714520 Manufacturer Series: TR62-H
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Gray
Grade: Hospital
Wiring: Back & Side

Additional Info: Mechanical Shutter System