Menu Search
LEGRAND - PASS & SEYMOUR #TR5262W

Receptacle, Duplex Tamper Resistant; NEMA 5-15R; 15A; White

SKU # 78500724370 Manufacturer Series: TR5262
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Ground: Grounding
Grade: Specification
Wiring: Back and Side
Material: Nylon Face, PVC Body
Type: Duplex, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
NEMA: 5-15R