Menu Search
LEGRAND - PASS & SEYMOUR #TR20

Receptacle, Duplex Tamper Resistant; NEMA 5-20R; 20A; Brown

SKU # 78500724163 Manufacturer Series: TR
Type: Duplex, Tamper Resistant
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Material: Nylon Face
Color: Brown
Application Grade: Commercial
Wiring Method: Side