Menu Search
LEGRAND - PASS & SEYMOUR #TR5361USB-W

Receptacle, Duplex Tamper Resistant; NEMA 5-20R; 20A; White

SKU # 78500702895 Manufacturer Series: TR5361
Type: Duplex, Tamper Resistant
Amperage: 20A
Voltage: 125V AC
Ground: Grounding
NEMA Configuration: 5-20R
Material: Polycarbonate Face, Nylon Body
Color: White
Application Grade: Federal Specification
Wiring Method: Back and Side

Additional Info: USB Charger