Menu Search
LEGRAND - PASS & SEYMOUR #5261-W

Receptacle, Single; 125V AC; 15A; Specification Grade; White

SKU # 78500752615
Type: Single, Standard
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Color: White
Application Grade: Specification
Wiring Method: Back & Side