Menu Search

LEGRAND - PASS & SEYMOUR

Receptacle, Single; 125V AC; 20A; Hospital Grade

(0 Product Options)
  • Type: Single, Standard
  • Amperage: 20A
  • Voltage: 125V AC
  • Number of Poles: 2P
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Single, Standard
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Application Grade: Hospital