Menu Search
LEGRAND - PASS & SEYMOUR #8801-RED

Receptacle, Single; 2 Pole; 3 Wire; 20A; Red

SKU # 78500788044 Manufacturer Series: 8801
Type: Single
Amperage: 20A
Voltage: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 6-20R
Material: Nylon Face, PVC Body
Color: Red
Application Grade: Hospital
Wiring Method: Back and Side

These single receptacles feature durable, triple-wipe, single-piece brass contacts and heavy-gauge steel straps, plated for enhanced corrosion resistance. Strap locks into the receptacle body to prevent pull-outs, and each features a ground clip for automatic ground connection to metal boxes. Screw-pressure-plate back wiring speeds installation and enables optional side wiring.

Additional Info: Heavy Duty, Operating Temperature: -40 to 60 deg C