Menu Search
LEGRAND - PASS & SEYMOUR #5851-W

Receptacle, Single; NEMA 6-20R; 250V AC; 20A; White

SKU # 78500758512
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single, Standard
Rating - Amps: 20A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-20R
Color: White
Grade: Commercial
Wiring: Side