The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
LEGRAND - PASS & SEYMOUR #TR5351-W

Receptacle, Single Tamper Resistant; NEMA 5-20R; 20A; White

SKU # 78500724194
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: White
Grade: Commercial
Wiring: Back & Side
Material: Nylon

Additional Info: Mechanical Shutter System