Menu Search
LEGRAND - PASS & SEYMOUR #TR-8200HW

Receptacle, Tamper-Resistant Duplex; 125V; 3 Wire; Grounding; 15A; White

SKU # 78500703523
Type: Tamper-Resistant Duplex Receptacle
Amperage: 15A
Voltage: 125V
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Color: White
Application Grade: Hospital
Wiring Method: Back, Side Wire