Menu Search
LEGRAND - PASS & SEYMOUR #5361-W

Single Receptacle, 125V, 20A, 2P, 3Wires, NEMA 5-20R

SKU # 78500753615
Type: Single Receptacle
Amperage: 20A
Voltage: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Self-Grounding
NEMA Configuration: 5-20R
Material: Thermoplastic Nylon
Color: White
Application Grade: Industrial
Wiring Method: Side