Menu Search
LEGRAND - PASS & SEYMOUR #5671

Receptacle, Single; 2 Pole; 3 Wire; 15A; 250V AC; Brown

SKU # 78500754892
Type: Single, Standard
Amperage: 15A
Voltage: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 6-15R
Color: Brown
Application Grade: Specification
Wiring Method: Back & Side