Menu Search
LEVITON #5325-E

Decora® Receptacle, Decorator Duplex; 125V AC; 15A; Black

SKU # 07847735678 Manufacturer Series: 5325
Type: Decorator Duplex
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Material: Thermoplastic
Color: Black
Application Grade: Residential
Wiring Method: Push-In & Side